Shop All Anti-Vibration Gloves
Ge
High-Vis Impact Resistant Work Gloves, TPR, M
Mfr # GG417MC
Zoro # G906171054
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Standards EN388-4231X
- Color Black, Yellow
- Cuff Hook and Loop
- Features Touchscreen compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GG417MC
- Zoro # G906171054
- UPC # 810084961803
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Impact Resistant Gloves |
Palm Material | Synthetic Leather |
Standards | EN388-4231X |
Color | Black, Yellow |
Cuff | Hook and Loop |
Features | Touchscreen compatible |
Description
Medium Hi-Vis Synthetic Leather impact resistant Glove made with high quality synthetic leather, impact resistant TPR and breathable airprene cuff. Features a terry cloth sweat wipe, and a pull strap. Reinforced fingers and palm. Touchscreen compatible. Meets EN388-4231X standards and CE certification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, I/O Mirror Anti-Scratch (SB1880S)
- HY-KO 3In Black Vinyl Number 1, 10PK (A30401)
- MSA SAFETY Full Body Harness, XS, Nylon (10197435)
- WOMANSWORK Womanswork Nitrile Weeder Gloves (4900S)
- BDG Goatskin Cut Resistant 3" gauntlet w/ Backhand Protection, Size X3L (20-9-1883-X3L)
- IMPACTO Anti-Vibration Gloves, S, Black, PR (TS199S)
- RINGERS GLOVES Impact Resistant Gloves, Orange, XL, PR (162)
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, S, PR (MFI2-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Hi-Vis Orange/Green, PR (LPI-CC5-02-S)
- IRONCLAD PERFORMANCE WEAR Small Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-02-S)
- RINGERS GLOVES Impact Resistant Gloves, Orange, M, PR (162)
- Ge Gloves & Hand Protection