Shop All Coated Gloves
Ge
Impact Gloves, Micro Foam Nitrile, 13GA, 1Pair, XL
Mfr # GG242XLC
Zoro # G306170985
product price: $17.89
/pr
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Glove Coating Material Nitrile
- Standards EN388-4X42D
- ANSI/ISEA Cut Level A4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GG242XLC
- Zoro # G306170985
- UPC # 810084961377
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Details
Item | Coated Gloves |
Color | Blue |
Glove Coating Material | Nitrile |
Standards | EN388-4X42D |
ANSI/ISEA Cut Level | A4 |
Features | Touchscreen compatible |
Description
Extra Large 13ga Micro Foam Nitrile TPR Impact Cut Resistant Level 4 Glove. 13 Gauge HPPE, Polyester, Glass Fiber, Steel Wire and Spandex Liner and a Black Micro Foam Nitrile Coating. Features a Reinforced crotch thumb and a longer cuff for better protection and comfort. Meets EN388-4X42D standard and has CE certification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (2RA23)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Due To Insurance Purposes Customers Are Sign, Landscape (OS-NS-D-1824-L-11591)
- ZORO SELECT Roof Leak Diverter, 7 x 7 ft, PVC (10C890)
- HARDLINE PRODUCTS Number Kit, Black, 3 in. Overall H, PK100 (3SCBP10)
- GE Micro Foam Nitrile Dipped Gloves, 13GA 1 Pair, M (GG224MC)
- GE HV Dipped Sandy Gloves, 16 GA, 1 Pair, XL (GG221XLC)
- GE Nitrile Green/Back Dipped Gloves Recycled 12Pair, M (GG230MC)
- GE Impact Gloves, Sandy Nitrile 13GA, 1 Pair, XL (GG240XLC)
- GE PU Dipped Gloves, 15 GA, Gray, 12 Pair, L (GG205LC)
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, L (GG209LC)
- MCR SAFETY Memphis™ 9673S Nitrile Dipped Foam Gloves, Small, Gray/Black, 13 Gauge, 1-Pair (9673S)
- Ge Coated Gloves