Shop All Moisture Meters
General
Digital Moisture Meter Kit, Roller Probe
Mfr # MM70D-7022KIT
Zoro # G2047254
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content 5.5% to 99.9%
- Moisture Content Accuracy +/-1% Wood scale
- Temp. Range (F) -4 Degrees to 122 Degrees F
- Display Backlit LCD
- Cable Length (Ft.) 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General
- MFR # MM70D-7022KIT
- Zoro # G2047254
- UPC # 681035012925
- Country of Origin Taiwan, Province of China
- Category Moisture Meters
Dimensions
Cable Length (Ft.) | 3 ft |
Manufacturers Warranty Length | 1 yr |
Maximum Measurement Depth | 1 in |
Battery Size | 9V |
Manufacturer Warranty Length | 1 yr |
Description
Moisture Meter, Alert Type Sound, Light, Calibration Certificate Type Not Certified, Includes Remote Probe Remote Probe Included, Interface RS-232, Maximum Measurement Depth 1 in, Maximum Pin Non-Wooden Building Material Measurement 99.9 Percent, Maximum Pin Wood Measurement 99.9 Percent, Maximum Pinless Non-Wooden Building Material Measurement 99.9 Percent, Maximum Pinless Wood Measurement 99.9 Percent, Minimum Pin Non-Wooden Building Material Measurement 5.5 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO 511 Pocket Pro Absolute Pressure & Altitude Meter (0560 0511)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Plastic, Black (4FLP7)
- DONALDSON Inlet Hood, Plastic, H001379 (H001379)
- PENBERTHY Gagecock, Bronze, 5/8 In.OD Glass, PR (N7AB)
- GENERAL Pin/Pinless Moisture Meter with Temp/RH (MMH800)
- GENERAL Moisture Meter, Pin and Pinless (23NU19)
- GENERAL Pin/Pinless Deep Sensing Moisture Meter (MMD900)
- TRAMEX Moisture Meter, Pin, 3/4inDepth (CMEX2)
- FLIR 6.6ft. Moisture Meter Cable (MR60)
- CONNECTED YARD Moisture Sensor Addon (71002)
- LIGNOMAT EL PINS 7 IN, PR (EL)
- General Moisture Meters