Shop All Communication Cables
General Cable
RG59 22AWG STR BC PE BC BRD, PVC JKT CM, 75 OHM BLK, 1000FT
Mfr # C1103.41.01
Zoro # G3179356
product price: $393.99
/ea
Sold in multiples of 25 for $9,849.75
Free Shipping & Returns
$9,849.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impedance 75 Ohm Nominal Impedance
- Material Bare Copper
- Jacketing Material Pvc-Polyvinyl Chloride
- Outdoor Yes Is Outdoor Grade Material
- Plenum General Purpose (Cm, Cmg, Cmx)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C1103.41.01
- Zoro # G3179356
- Country of Origin Unknown
- Category Communication Cables
Details
Impedance | 75 Ohm Nominal Impedance |
Material | Bare Copper |
Jacketing Material | Pvc-Polyvinyl Chloride |
Outdoor | Yes Is Outdoor Grade Material |
Plenum | General Purpose (Cm, Cmg, Cmx) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Extra Large Waterproof Generator Cover (GENCOVER-XL)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD15X3NPW6)
- EATON Miniature LED Bulb, 120 Volts, Yellow (E22LED120YN)
- ANDERSON POWER PRODUCTS PP75 SB50 CON 10/12 (5915)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- General Cable Communication Cables