Shop All Communication Cables
General Cable
RG213 13 STR BC PE 95% BC BRD, PVC JKT BLK 50 OHM, ROHS, 1000FT
Mfr # C1176A.41.01
Zoro # G3176714
product price: $872.99
/ea
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impedance 50 Ohm Nominal Impedance
- Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C1176A.41.01
- Zoro # G3176714
- Country of Origin Unknown
- Category Communication Cables
Details
Impedance | 50 Ohm Nominal Impedance |
Material | Bare Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 15A, 2 Pole, 120/240V AC (THQB2115)
- HUBBELL 20A Watertight Locking Plug 3P 4W 480VAC L16-20P YL (HBL26W76)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD2430)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK25 (164166-025)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- General Cable Communication Cables