Shop All Building Wire
General Cable
Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 1,000 ft, PVC Insulation
Mfr # C2040A.21.01
Zoro # G5040086
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trade Designation CSA TR-64, UL 1007, UL 1569
- Wire Size 20 AWG
- Length 1,000 ft
- Voltage 300 V
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C2040A.21.01
- Zoro # G5040086
- UPC # 079407053575
- Country of Origin United States
- Category Building Wire
Dimensions
Wire Size | 20 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.07 in |
Spool Length | 1000 ft. |
Length (Straight Wireway) | 1,000 ft |
Details
Item | Hookup Wire |
Trade Designation | CSA TR-64, UL 1007, UL 1569 |
Voltage | 300 V |
Insulation Material | PVC |
Temp. Rating | -4 Degrees to 221 Degrees F |
Wire Color | Black |
Conductor Design | Stranded |
Wire Type | UL 1007, UL 1569, CSA TR-64 |
Stranded / Solid | Stranded |
Standards | UL Style 1007 - 80 Degrees C, 300V; UL Style 1569 - 105 Degrees C, 300V; CSA TR-64 - 90 Degrees C, 300V; RoHS Compliant Directive 2002/95/EC; Designed to meet UL VW-1 Vertical Wire Flame Test |
Stranding | 10 x 30 |
Temp. Range | -4 Degrees to 221 Degrees F |
Description
Hookup Wire, Wire Size 20 AWG, Length 1,000 ft, Trade Designation CSA TR-64, UL 1007, UL 1569, Wire Color Black, Nominal Outside Dia. 0.07 in, Voltage 300 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating -4 Degrees to 221 Degrees F, Stranding 10 x 30, Standards UL Style 1007 - 80 Degrees C, 300V; UL Style 1569 - 105 Degrees C, 300V; CSA TR-64 - 90 Degrees C, 300V; RoHS Compliant Directive 2002/95/EC; Designed to meet UL VW-1 Vertical Wire Flame Test
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 15A, 8 Outlet, 48 In (3W211)
- NOBLES/TENNANT CIRCUIT BREAKER - 35A SCREW-ON TERMINAL W/HARDWARE (1057902)
- SQUARE D Terminal Cover, 2 PK (9070FSC1)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 38 AWG, 1.0 Lbs, 19952' Length, 0.0044" Diameter, 200°C, Natural (38S200P)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (11598001)
- STRINGLINER Braid Line Repl Org/Blk 500Ft (35491)
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11294604)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11596417)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (20494108)
- ROMEX 450 Ft. 14/2 Solid White NMW/G Electrical Wire (28827472)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (22960901)
- General Cable Building Wire