Shop All Welding Cable
General Cable
4/0-1C 5225 STR TC NORTHFLEX, HEAVY DUTY WELDING CPE JKT ORG, 1000FT
Mfr # 00.99JO.17129
Zoro # G1137745
product price: $8,890.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,890.99
Free 30-Day Returns
Key Features
- Insulation Material Cpe-Chlorinated Polyethylene
- Stranding 5225 Strands in Each Conductor
- Standards NORTHFLEX
- Temperature Rating 90 Degrees Centigrade
- Conductor Size/Gauge 4/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # 00.99JO.17129
- Zoro # G1137745
- Country of Origin Unknown
- Category Welding Cable
Dimensions
Conductor Size/Gauge | 4/0 AWG |
Details
Insulation Material | Cpe-Chlorinated Polyethylene |
Stranding | 5225 Strands in Each Conductor |
Standards | NORTHFLEX |
Temperature Rating | 90 Degrees Centigrade |
Jacketing Material | Cpe-Chlorinated Polyethylene |
Voltage Range | 600V |
Screen/Shield | Unshielded |
Color | Orange |
Conductor Count | 1 Conductor |
Material | Tinned or Coated Copper |
Product Type | Northflex Extra Heavy Duty/Extra Flexible Welding |
Type | Stranded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Polycarb (Q24169PCD)
- APC Basic Rack Zero U - Power Distribution Strip - Rack-Mountable - Ac (AP9567)
- VAST Springless Nut, 3/8-16"X3/8"Hot Dip, PK100 (V220 3/8G-100)
- LEVITON Straight Blade Connector, 15A, 5-15R (5259-VY)
- GROTE Cable, Welding, Black, 2 ga., 25 ft. (82-5721)
- QUICKCABLE Red Welding Cable, 4/0, 10 ft. (202209-010)
- TRYSTAR Premium Welding Cable 1/0 Dark blue 10 FT Black Male 2MPC / 300A Standard Electrode Holder (TSWC10DKBE10-BKM-EH3)
- QUICKCABLE Black Welding Cable, 6 ga., 50 ft. (202102-050)
- TRYSTAR Premium Welding Cable 2/0 Black 5 FT Black Male 2MPC / 300A Pipe-Style Copper Ground Clamp (TSWC20BK5-BKM-CGC3)
- WESTWARD Welding Cable, 1 AWG, 25 ft., Black, Rubber (19YE04)
- TRYSTAR Premium Welding Cable 1/0 Orange 50 FT Black Male 2MPC / Black Female 2MPC (TSWC10OR50-BKM-BKF)
- General Cable Welding Cable