Shop All Electrical Wire & Cable
General Cable
24 AWG Stranded Hookup Wire 300V 1000 ft. RD
Mfr # C2015A.21.03
Zoro # G5812737
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Length 1,000 ft
- Standards UL Style 1007 - 80 Degrees C, 300V; UL Style 1569 - 105 Degrees C, 300V; CSA TR-64 - 90 Degrees C, 300V; RoHS Compliant Directive 2002/95/EC; Designed to meet UL VW-1 Vertical Wire Flame Test
- Voltage 300 V
- Nominal Outside Dia. 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C2015A.21.03
- Zoro # G5812737
- UPC # 079407053209
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.06 in |
Spool Length | 1000 ft. |
Length (Straight Wireway) | 1,000 ft |
Details
Item | Hookup Wire |
Standards | UL Style 1007 - 80 Degrees C, 300V; UL Style 1569 - 105 Degrees C, 300V; CSA TR-64 - 90 Degrees C, 300V; RoHS Compliant Directive 2002/95/EC; Designed to meet UL VW-1 Vertical Wire Flame Test |
Voltage | 300 V |
Wire Color | Red |
Stranding | 7 x 32 |
Temp. Range | -4 Degrees to 221 Degrees F |
Insulation Material | PVC |
Wire Type | UL 1007, UL 1569, CSA TR-64 |
Stranded / Solid | Stranded |
Temp. Rating | -4 Degrees to 221 Degrees F |
Trade Designation | CSA TR-64, UL 1007, UL 1569 |
Conductor Design | Stranded |
Description
Hookup Wire, Wire Size 24 AWG, Length 1,000 ft, Trade Designation CSA TR-64, UL 1007, UL 1569, Wire Color Red, Nominal Outside Dia. 0.06 in, Voltage 300 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating -4 Degrees to 221 Degrees F, Stranding 7 x 32, Standards UL Style 1007 - 80 Degrees C, 300V; UL Style 1569 - 105 Degrees C, 300V; CSA TR-64 - 90 Degrees C, 300V; RoHS Compliant Directive 2002/95/EC; Designed to meet UL VW-1 Vertical Wire Flame Test
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Type 1 or Type 2 Surge Protective Device (AG65033)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 100 (BT1.5M-C0)
- SQUARE D Door Latch Kit, Load Center Accessory, QO/Homeline (4020284450K)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VDC, 10A (CA3SK11BD)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- ROMEX Building Cable, 12 AWG, 2 Conductors, 250 ft, NM-B, Solid Design, PVC Jacket & Insulation, Yellow (28828255)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Black, 0.128" Diameter, 600 Volts, Building Wire (12STRBLATHHN100)
- ANCOR Green 18 AWG Tinned Copper Wire - 100' (100310)
- ANCOR Green 8 AWG Tinned Copper Wire - 50' (111305)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.0201" Dia, UL1015, 600 Volts (24UL1015STRKIT10COLOR)
- General Cable Electrical Wire & Cable