Shop All Electrical Wire & Cable
General Cable
24 AWG Stranded Hookup Wire 300V 1000 ft. BK
Mfr # C2015A.21.01
Zoro # G5201542
original price:
$83.09
5% off
new price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Length 1,000 ft
- Stranding 7 x 32
- Insulation Material PVC
- Temp. Range -4 Degrees to 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C2015A.21.01
- Zoro # G5201542
- UPC # 079407053186
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 1,000 ft |
Spool Length | 1000 ft. |
Nominal Outside Dia. | 0.06 in |
Length (Straight Wireway) | 1,000 ft |
Details
Item | Hookup Wire |
Stranding | 7 x 32 |
Insulation Material | PVC |
Temp. Range | -4 Degrees to 221 Degrees F |
Wire Type | UL 1007, UL 1569, CSA TR-64 |
Voltage | 300 V |
Standards | UL Style 1007 - 80 Degrees C, 300V; UL Style 1569 - 105 Degrees C, 300V; CSA TR-64 - 90 Degrees C, 300V; RoHS Compliant Directive 2002/95/EC; Designed to meet UL VW-1 Vertical Wire Flame Test |
Wire Color | Black |
Stranded / Solid | Stranded |
Temp. Rating | -4 Degrees to 221 Degrees F |
Trade Designation | CSA TR-64, UL 1007, UL 1569 |
Conductor Design | Stranded |
Description
Hookup Wire, Wire Size 24 AWG, Length 1,000 ft, Trade Designation CSA TR-64, UL 1007, UL 1569, Wire Color Black, Nominal Outside Dia. 0.06 in, Voltage 300 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating -4 Degrees to 221 Degrees F, Stranding 7 x 32, Standards UL Style 1007 - 80 Degrees C, 300V; UL Style 1569 - 105 Degrees C, 300V; CSA TR-64 - 90 Degrees C, 300V; RoHS Compliant Directive 2002/95/EC; Designed to meet UL VW-1 Vertical Wire Flame Test
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Left. Elbow, 4/0, 1/2", PK50 (6324-050H)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (XACA9415)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Carbon Steel, Back Panel (N1P1216)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRW)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-5006)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 25 ft) (14TCW25)
- CHAINFLEX 18 AWG 20 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-20-25)
- REMINGTON INDUSTRIES 18 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 1000 ft Length (CMG1804-1000)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ8)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF34-60-04-1)
- General Cable Electrical Wire & Cable