Shop All Electrical Wire & Cable
General Cable
24-8C STR TNC SRPVC, PVC JKT GRY, CM 80C 300V ROHS, 1000FT
Mfr # C2465A.21.10
Zoro # G1156618
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Gray (Slate)
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
- NEC Rating UL LISTED ART 800
- Conductor Count 8 Conductors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C2465A.21.10
- Zoro # G1156618
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
NEC Rating | UL LISTED ART 800 |
Conductor Count | 8 Conductors |
Voltage Rating | 300 Volts AC |
Conductor Type | Stranded Conductor |
Plenum | General Purpose |
Jacketing Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Temperature Rating | 80 Degrees Centigrade |
Screen/Shield | No |
Spec Nbr Ul Style | UL STYLE, 2464 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD VALVE PLUG FORM BI 11MM (7000-42061-0000000)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-3/0CB)
- CYBERPOWER UPS Battery, CyberPower UPS Systems PR750LCDRM1U, PR1000LCDRM1U, 6V DC, 9 Ah, Pre-Assembled (RB0690X4A)
- RITTAL Pack Of 5 Led Light Power Cordset Cable, SZ 2500410 (SZ 2500.410)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- ANCOR White 6 AWG Tinned Copper Wire - 100' (112710)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 100 ft. BK (E3633)
- CHAINFLEX Bus Cable, PVC, 50 V, 0.26 in dia, Red (CFBUS-PVC-040)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 30 AWG, 50 lb, 15660Ft, 00121 Dia, Nat (30H240)
- SOUTHWIRE 14 AWG, UL 3173 Lead Wire, 41 Strand, 125C, 1kV, XLPE, Black, Sold by the FT (F140471200)
- General Cable Electrical Wire & Cable