Shop All Electrical Wire & Cable
General Cable
24-6C STR TNC SRPVC FOIL SHD, PVC JKT CM 75 300V AWM 80C, 1000FT
Mfr # C0743A.41.10
Zoro # G1160468
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Color Code Gray (Slate)
- Screen/Shield Yes
- Jacketing Material Pvc-Polyvinyl Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C0743A.41.10
- Zoro # G1160468
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Color Code | Gray (Slate) |
Screen/Shield | Yes |
Jacketing Material | Pvc-Polyvinyl Chloride |
Temperature Rating | 80 Degrees Centigrade |
Shield Type | Foil Shielded - Alum/Mylar |
Voltage Rating | 300 Volts AC |
Construction | Overall Shield & Drain |
Conductor Type | Stranded Conductor |
Plenum | General Purpose |
Spec Nbr Ul Style | UL STYLE, 2464 |
Conductor Count | 6 Conductors |
NEC Rating | UL LISTED ART 800 RISER |
Material | Tinned Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-WT)
- QUICKCABLE Fuse Holder, 60A Amp Range, Wire Leads, Automotive Fuse Type (509631-2001)
- BRYANT Toggle Switch, MotorDisconnects, Double Pole, 30A 600V AC, Back and Side Wired, Black (30002D)
- DAYTON Counter, Mechanical, Mounting: Base (6X157)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- OMNICABLE VNTC SHIELDED M1/E1 2C 16AWG 1000FT 600V-AC WIRE (A171602)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-04-25)
- CAROL 12 AWG 6 Conductor Portable Cord 600V 25 ft. BK (09206)
- ANCOR Safety Duplex Cable - 14/2 AWG - Red/Yellow - Flat - 25' (124502)
- REMINGTON INDUSTRIES 18 AWG Gauge SXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.107" Dia, 60V (18STRSXLKIT10COLOR100)
- General Cable Electrical Wire & Cable