Shop All Electrical Wire & Cable
General Cable
24-5C STR TNC SRPVC FOIL SHD, PVC JKT GRY, CM 80C, 1000FT
Mfr # C0753A.41.10
Zoro # G1162866
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Color Code Gray (Slate)
- Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
- Temperature Rating 80 Degrees Centigrade
- Voltage Rating 300 Volts AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C0753A.41.10
- Zoro # G1162866
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Color Code | Gray (Slate) |
Temperature Rating | 80 Degrees Centigrade |
Voltage Rating | 300 Volts AC |
Plenum | General Purpose |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Type | Stranded Conductor |
Construction | Overall Shield & Drain |
Spec Nbr Ul Style | UL STYLE, 2464 |
Shield Type | Foil Shielded - Alum/Mylar |
Conductor Count | 5 Conductors |
Screen/Shield | Yes |
NEC Rating | UL LISTED ART 800 RISER |
Material | Tinned Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, K, 24in, Inconel, 19 AWG (36GL06)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 1300V AC, Square (PSR071FS0450Z)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM3)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.75A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-3/4-R)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- CAROL 20 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C2525A)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Green, 0.109" Diameter, 600 Volts, Building Wire (14STRGRETHHN100)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Gray, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRGRA1000)
- ASCENT 12 AWG, UL 1015 Lead Wire, 65 Strand, 105C, 600V, Bare copper, PVC, White, Sold by the FT (1233N4B-0909AR2A2)
- SOUTHWIRE 18 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292301)
- General Cable Electrical Wire & Cable