Shop All Communication Cables
General Cable
24-4P UTP-CM SOL BC CAT 5E, OUTDOOR RATED, ALUMINUM ARMOR, 1000FT
Mfr # CM-00424GEN-5E-ARMOR
Zoro # G5782918
product price: $584.99
/ea
Sold in multiples of 25 for $14,624.75
Free Shipping & Returns
$14,624.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded U/Utp - Unshielded Twisted Pair
- Jacket Color Black
- Standards RISER
- Gauge 24 AWG (AMERICAN WIRE GAUGE)
- Conductor Count 4 Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # CM-00424GEN-5E-ARMOR
- Zoro # G5782918
- Country of Origin Unknown
- Category Communication Cables
Details
Shielded | U/Utp - Unshielded Twisted Pair |
Jacket Color | Black |
Standards | RISER |
Gauge | 24 AWG (AMERICAN WIRE GAUGE) |
Conductor Count | 4 Pair |
Conductor Type | Solid |
Category/Level | CATEGORY 5E |
Type | Data |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, LL Style, 1-1/4" Hub (LL125)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ26GY)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP3624)
- NVENT HOFFMAN Louver Plate Kit, 4.5 in. Hx5.5 in. W (AVK43)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- General Cable Communication Cables