Shop All Electrical Wire & Cable
General Cable
24-4C STR TNC SRPVC PVC, CM 75C 300V AWM 80C, EIA RS-232, 1000FT
Mfr # C2463A.41.10
Zoro # G1171336
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Color Code Gray (Slate)
- Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
- Material Tinned Copper
- NEC Rating UL LISTED ART 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C2463A.41.10
- Zoro # G1171336
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Color Code | Gray (Slate) |
Material | Tinned Copper |
NEC Rating | UL LISTED ART 800 |
Spec Nbr Ul Style | UL STYLE, 2464 |
Conductor Type | Stranded Conductor |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Count | 4 Conductors |
Voltage Rating | 300 Volts AC |
Screen/Shield | No |
Plenum | General Purpose |
Temperature Rating | 75 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEJ5)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VK-G12024)
- LEVITON Dimmer Switch Dimmer Skt (6151)
- SQUARE D Surge Protector, 3 Phase, 240V, 3 (SDSA2040D)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-15-04)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ4)
- PACER GROUP Pacer 14/2 AWG Safety Duplex Cable, Red/Yellow, Sold By The Foot (W14/2RYW-FT)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.0253" Dia, UL1007, 300 Volts (22UL1007SLDKIT10COLOR)
- REMINGTON INDUSTRIES Litz Wire, 20 AWG Unserved Sngl Build, 64/38 Stranding, 4 oz Spool, Ideal for ~100 kHz Applications (64/38LITZ.25)
- General Cable Electrical Wire & Cable