Shop All Electrical Wire & Cable
General Cable
24-4C STR TNC PVC FOIL+65% BRD, SHD PVC JKT CM CM 80C 300V, 1000FT
Mfr # C0952A.41.10
Zoro # G1155875
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Insulation Material Pvc-Polyvinyl Chloride
- Construction Overall Foil & Braid
- Plenum General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C0952A.41.10
- Zoro # G1155875
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Pvc-Polyvinyl Chloride |
Construction | Overall Foil & Braid |
Plenum | General Purpose |
Screen/Shield | Yes |
Temperature Rating | 80 Degrees Centigrade |
NEC Rating | DUAL LISTED CL2 & CM |
Conductor Count | 4 Conductors |
Material | Tinned Copper |
Shield Type | Braid Over Foil Shield |
Spec Nbr Ul Style | UL STYLE, 2464 |
Voltage Rating | 300 Volts AC |
Conductor Type | Stranded Conductor |
Jacketing Material | Pvc-Polyvinyl Chloride |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA34LB)
- CRETORS Digital Controller, 120V (14585-NOVUS)
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm (2680-07-100-0-4)
- KILLARK Conduit Hub, CTN 50, 3/4" (WH-2)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3688)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68932301)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-15-05-100)
- YARDGARD MAT 5.71 in. H X 1320 ft. L Steel Electric Wire Silver (317754A)
- ANCOR Ancor Yellow 10 AWG Tinned Copper Wire - 100' (109010)
- General Cable Electrical Wire & Cable