Shop All Electrical Wire & Cable
General Cable
24-3P STR TNC SRPVC FOIL SHD, CHR PVC JKT GRY, 1000FT
Mfr # C0602A.41.10
Zoro # G1158998
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Color Code Gray (Slate)
- Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
- Temperature Rating 80 Degrees Centigrade
- Construction Overall Shield & Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C0602A.41.10
- Zoro # G1158998
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Color Code | Gray (Slate) |
Temperature Rating | 80 Degrees Centigrade |
Construction | Overall Shield & Drain |
Shield Type | Foil Shielded - Alum/Mylar |
Impedance | 75 Ohm Nominal Impedance |
Screen/Shield | Yes |
Spec Nbr Ul Style | UL STYLE, 2464 |
Material | Tinned Copper |
Voltage Rating | 300 Volts AC |
Jacketing Material | Pvc-Polyvinyl Chloride |
Plenum | General Purpose |
Conductor Type | Stranded Conductor |
Conductor Count | 3 Pairs |
NEC Rating | UL LISTED ART 800 RISER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Palladium (SC-1-PD)
- HONEYWELL S87B1008 Dsi Control 6 Sec. (S87B1008)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Light Blue, PVC Insulation (76502.18.16)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY61)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- ANCOR Green 10 AWG Tinned Copper Wire - 25' (108302)
- AIPHONE 20 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87200210C)
- AFC CABLE SYSTEMS Southwire Armorlite Armored Cable (68579221)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 18 AWG, 2.5 Lbs, 497' Length, 0.0431" Diameter, Red (18HNS2.5)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Yellow, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRYEL250)
- General Cable Electrical Wire & Cable