Shop All Electrical Wire & Cable
General Cable
24-3C STR TNC SRPVC PVC JKT, GRY UL2464 300V 80C CM, 1000FT
Mfr # C2462A.41.10
Zoro # G1156164
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Plenum General Purpose
- Spec Nbr Ul Style UL STYLE, 2464
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C2462A.41.10
- Zoro # G1156164
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Plenum | General Purpose |
Spec Nbr Ul Style | UL STYLE, 2464 |
NEC Rating | UL LISTED ART 800 |
Jacketing Material | Pvc-Polyvinyl Chloride |
Screen/Shield | No |
Voltage Rating | 300 Volts AC |
Conductor Type | Stranded Conductor |
Temperature Rating | 80 Degrees Centigrade |
Material | Tinned Copper |
Conductor Count | 3 Conductors |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 110A, 250V AC, Non-Indicating (FLNR110)
- ANDERSON POWER PRODUCTS Powerpole Contact, #6 ga., 75A, PK10 (123132-010)
- GARDNER BENDER Splce Butt Heat Shrnk, 16-14 AWG, Blu, PK25 (AMT-124)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 300V AC, Actuator Location: Side (GLEA24A1B)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-60-04-100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 10 Lbs, 5070' Length, 0.0263" Diameter, Red (22SNS10)
- YARDGARD MAT 5.71 in. H X 1320 ft. L Steel Electric Wire Silver (317754A)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 33 AWG, 1.0 Lbs, 6352' Length, 0.0077" Diameter, Natural (33SNSP)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-8500)
- General Cable Electrical Wire & Cable