Shop All Electrical Wire & Cable
General Cable
24-3C STR TNC SRPVC FOIL SHD, PVC JKT GRY, CMR 80C 300V ROHS, 1000FT
Mfr # C0741A.41.10
Zoro # G1162918
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Gray (Slate)
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
- Voltage Rating 300 Volts AC
- Jacketing Material Pvc-Polyvinyl Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C0741A.41.10
- Zoro # G1162918
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Voltage Rating | 300 Volts AC |
Jacketing Material | Pvc-Polyvinyl Chloride |
Temperature Rating | 80 Degrees Centigrade |
Plenum | Riser |
Shield Type | Foil Shielded - Alum/Mylar |
Screen/Shield | Yes |
Construction | Overall Shield & Drain |
Spec Nbr Ul Style | UL STYLE, 2464 |
Material | Tinned Copper |
NEC Rating | UL LISTED ART 800 RISER |
Conductor Type | Stranded Conductor |
Conductor Count | 3 Conductors |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE 20 Ft. 16/3 Landscape Extension Cord (OU-JTW163-20X-GR)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120HM)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 175A, 250V AC, Non-Indicating (TR175R)
- GE Molded Case Circuit Breaker, TEY Series 20A, 3 Pole, 277/480V AC (TEY320)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire Kit, 300V, 0.0641" Diameter, 100' Length Each, 10 Colors (14UL1007STRKIT10COLOR100)
- ANCOR Black 16 AWG Tinned Copper Wire - 250' (102025)
- REMINGTON INDUSTRIES Litz Wire, 22 AWG Unserved Sngl Build, 40/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (40/38LITZ.125)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLA250)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-25-04-25)
- General Cable Electrical Wire & Cable