Shop All Electrical Wire & Cable
General Cable
24-2P STR TNC SRPVC FOIL SHD, PVC JKT CM 75C 300V AWM 80C, 1000FT
Mfr # C0601A.41.10
Zoro # G1172858
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Color Code Gray (Slate)
- Conductor Count 2 Pairs
- Construction Overall Shield & Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C0601A.41.10
- Zoro # G1172858
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Color Code | Gray (Slate) |
Conductor Count | 2 Pairs |
Construction | Overall Shield & Drain |
Conductor Type | Stranded Conductor |
Plenum | General Purpose |
Jacketing Material | Pvc-Polyvinyl Chloride |
Temperature Rating | 80 Degrees Centigrade |
Shield Type | Foil Shielded - Alum/Mylar |
NEC Rating | UL LISTED ART 800 RISER |
Voltage Rating | 300 Volts AC |
Screen/Shield | Yes |
Spec Nbr Ul Style | UL STYLE, 2464 |
Material | Tinned Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Distribution Block, Surface Mount, 3 Poles, 14 AWG to 2 AWG, 115 A, 600 V AC/DC, Black (9080LBA361101)
- HUBBELL LIGHTING Hubbell WASP End Fixture Mount Occupancy Sensor, White (WSPEMUNV)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 70A, 300V AC, Non-Indicating (JLLN070)
- ADVANCE CABLE TIES 8 40lb UV Black Cable Tie 100/BG (AL-08-40-0-C)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYL9)
- ANCOR Dark Blue 12 AWG Tinned Copper Wire - 25' (106102)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BK (R26BLK-0100)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYL8)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E1042S.41.10)
- General Cable Electrical Wire & Cable