Shop All Electrical Wire & Cable
General Cable
24-2P STR TNC PP IND, FOIL SHD PVC JKT GRY, CM 60C ROHS, 1000FT
Mfr # C0910A.41.10
Zoro # G1167328
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Pp-Polypropylene
- Color Code Gray (Slate)
- Conductor Type Stranded Conductor
- Shield Type Foil Shielded - Alum/Mylar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C0910A.41.10
- Zoro # G1167328
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pp-Polypropylene |
Color Code | Gray (Slate) |
Conductor Type | Stranded Conductor |
Shield Type | Foil Shielded - Alum/Mylar |
Conductor Count | 2 Pairs |
Temperature Rating | 60 Degrees Centigrade |
Spec Nbr Ul Style | UL STYLE, 2493 |
Screen/Shield | Yes |
Jacketing Material | Pvc-Polyvinyl Chloride |
Construction | Indivl/Foil Side & Drain In |
Voltage Rating | 300 Volts AC |
Plenum | General Purpose |
NEC Rating | UL LISTED ART 800 |
Material | Tinned Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J&J ELECTRONICS J&J Electronics 005899F Raypak Thermal Fuse (005899F)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 1-6/10A, 600V AC, Nonindicating (TRS1-6/10R)
- CANTEX Schedule 40 Conduit, 3 In., 10 ft. L, PVC (A52DA12)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- ANCOR Yellow 6 AWG Tinned Copper Wire - 25' (112902)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRRED1000)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. YL, Max. Voltage: 60V (87-8011)
- HILLMAN 50' 28GA Anneal Wire (123119)
- ROMEX 350 Ft. 10/2 Solid Orange NMW/G Electrical Wire (28829072)
- General Cable Electrical Wire & Cable