Shop All Electrical Wire & Cable
General Cable
24-2P STR TNC PE FOIL+90% BRD, SHD PVC JKT, CM 80C ROHS, 1000FT
Mfr # C0842A.41.10
Zoro # G1153538
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Gray (Slate)
- Insulation Material Pe-Polyethylene
- Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
- Jacketing Material Pvc-Polyvinyl Chloride
- Shield Type Braid Over Foil Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C0842A.41.10
- Zoro # G1153538
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Pe-Polyethylene |
Jacketing Material | Pvc-Polyvinyl Chloride |
Shield Type | Braid Over Foil Shield |
Plenum | General Purpose |
Conductor Type | Stranded Conductor |
Screen/Shield | Yes |
Material | Tinned Copper |
Conductor Count | 2 Pairs |
NEC Rating | UL LISTED ART 800 |
Voltage Rating | 300 Volts AC |
Construction | Overall Foil & Braid |
Temperature Rating | 80 Degrees Centigrade |
Spec Nbr Ul Style | UL STYLE, 2919 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (AHE18X18X6)
- SOUTHWIRE 30 ft. 14/3 Cord Reel Power Station 3 Outlets (48006SW)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (LC2D09G7V)
- INTERMATIC Electromechanical Timer, Swim Pool (T12404R)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Red, 0.128" Diameter, 600 Volts, Building Wire (12STRREDTHHN100)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 100 ft. SLVR (68580023)
- RANKIN INDUSTRIES Ranomatic 23 Hardfacing Wire 1/16in. x 25 pound spool (W23-045B-25)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68936401)
- CAROL 16 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02766.35T.01)
- General Cable Electrical Wire & Cable