Shop All Electrical Wire & Cable
General Cable
24-2C STR TNC SRPVC FOIL SHD, PVC JKT GRY, CMR 80C 300V ROHS, 1000FT
Mfr # C0740A.41.10
Zoro # G1165937
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- NEC Rating UL LISTED ART 800 RISER
- Screen/Shield Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C0740A.41.10
- Zoro # G1165937
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Color Code | Gray (Slate) |
NEC Rating | UL LISTED ART 800 RISER |
Screen/Shield | Yes |
Construction | Overall Shield & Drain |
Conductor Type | Stranded Conductor |
Plenum | Riser |
Conductor Count | 2 Conductors |
Jacketing Material | Pvc-Polyvinyl Chloride |
Voltage Rating | 300 Volts AC |
Shield Type | Foil Shielded - Alum/Mylar |
Spec Nbr Ul Style | UL STYLE, 2464 |
Material | Tinned Copper |
Temperature Rating | 80 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA2)
- EATON Rotary Handle Mechanism, IP65 Red/Yellow (XTPAXRHMRY)
- BEYOND BRIGHT As Seen On TV Peel and Stick Outlet Extender 1 pk (SKT-MC12/4)
- EATON WIRING DEVICES Switch Decorator W/Led Lt Dimm (7738W-K)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. YL (02462.35.05)
- SOUTHWIRE 500 Ft. 12 AWG Stranded Green THHN Electrical Wire (22968258)
- QUICKCABLE Primary Wire, 22 Gauge, Black, 100ft. (230000-100)
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V OR (63948422)
- HARBOUR INDUSTRIES 14 AWG, UL 1199 Lead Wire, 19 Strand, 200C, 600V, Silver plated copper, PTFE, Green, Sold by the FT (J4209-5)
- General Cable Electrical Wire & Cable