Shop All Electrical Wire & Cable
General Cable
24-25P UTP-CMP SOL BC CAT3, SRPVC/FRPVC WHITE JACKET, REELS, 1000FT
Mfr # 2131505.99
Zoro # G1059817
Free Shipping & Returns
$1,330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color White
- Shielded U/Utp - Unshielded Twisted Pair
- Standards PLENUM
- Type Data
- Conductor Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # 2131505.99
- Zoro # G1059817
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Jacket Color | White |
Shielded | U/Utp - Unshielded Twisted Pair |
Standards | PLENUM |
Type | Data |
Conductor Type | Solid |
Gauge | 24 AWG (AMERICAN WIRE GAUGE) |
Conductor Count | 25 Pair |
Category/Level | CATEGORY 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Rectngular Proximity Sensr, 3 Wire PNP (IM5116)
- TRUMETER LCD Hour Meter, SAE Round Flush, 8 digit (3410-3000)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK84)
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006153)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-05-12)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Brown, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBRO500)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3668)
- CAROL 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02426.35T.05)
- SOUTHWIRE 4/0 AWG, UL 1284 Lead Wire, 2109 Strand, 105C, 600V, Tinned copper, PVC, Black, Sold by the FT (1284-4/0T2109-89-0)
- General Cable Electrical Wire & Cable