Shop All Electrical Wire & Cable
General Cable
24-25C STR TNC SRPVC FOIL SHD, PVC JKT GRY, CM 80C, 1000FT
Mfr # C0748A.41.10
Zoro # G1154563
Free Shipping & Returns
$2,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Color Code Gray (Slate)
- Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
- Material Tinned Copper
- Jacketing Material Pvc-Polyvinyl Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C0748A.41.10
- Zoro # G1154563
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Color Code | Gray (Slate) |
Material | Tinned Copper |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Count | 25 Conductors |
NEC Rating | UL LISTED ART 800 RISER |
Plenum | General Purpose |
Construction | Overall Shield & Drain |
Voltage Rating | 300 Volts AC |
Conductor Type | Stranded Conductor |
Temperature Rating | 80 Degrees Centigrade |
Screen/Shield | Yes |
Shield Type | Foil Shielded - Alum/Mylar |
Spec Nbr Ul Style | UL STYLE, 2464 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cs6375 Marinco 50A 125/250V Flanged Inlet (CS6375)
- ATC 304GX Solid-State Percentage Timer with Memory (304GX-004-Q-00-XX)
- TELEMECANIQUE SENSORS Proximity Sensor, 30mm, PNP, NO (XS630B2PAL01M12)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT2401SB)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRRED25)
- HILLMAN 200' 16Ga Galv Wire (122060)
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V GY (13059155)
- CHAINFLEX 6 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF34-160-04-1)
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3611)
- General Cable Electrical Wire & Cable