Shop All Electrical Wire & Cable
General Cable
24-1P STR TNC SRPVC FOIL SHD, PVC JKT GRY, CMR 80C 300V ROHS, 1000FT
Mfr # C0600A.41.10
Zoro # G1171668
Sold in multiples of 25 for $5,874.75
Free Shipping & Returns
$5,874.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Color Code Gray (Slate)
- Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
- Conductor Count 1 Pair
- Conductor Type Stranded Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C0600A.41.10
- Zoro # G1171668
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Color Code | Gray (Slate) |
Conductor Count | 1 Pair |
Conductor Type | Stranded Conductor |
Temperature Rating | 80 Degrees Centigrade |
Construction | Overall Shield & Drain |
Jacketing Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Plenum | Riser |
Shield Type | Foil Shielded - Alum/Mylar |
Voltage Rating | 300 Volts AC |
Screen/Shield | Yes |
NEC Rating | UL LISTED ART 800 RISER |
Spec Nbr Ul Style | UL STYLE, 2464 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 7A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-07)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 1 Pole, 120/240V AC (QO140)
- EATON CUTLER-HAMMER Switch Ac Disc 3R Fused 2P 30A (DPF221RP)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-12-25)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-6500)
- QUICKCABLE Primary Wire, 14 Gauge, Green, 100ft. (230405-100)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Blue, 500 ft Length (16UL1061STRBLU500)
- PACER GROUP Pacer Duplex 2 Conductor Cable, 100', 16/2 AWG, Red, Black (WR16/2DC-100)
- General Cable Electrical Wire & Cable