Shop All Electrical Wire & Cable
General Cable
24-1P STR TNC PP FOIL SHD, PVC JKT BLK 75C 300V, ROHS, 1000FT
Mfr # C1228A.21.01
Zoro # G1164957
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Pp-Polypropylene
- Color Code Black
- Temperature Rating 75 Degrees Centigrade
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C1228A.21.01
- Zoro # G1164957
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pp-Polypropylene |
Color Code | Black |
Temperature Rating | 75 Degrees Centigrade |
Material | Tinned Copper |
Voltage Rating | 300 Volts AC |
Conductor Count | 1 Pair |
Screen/Shield | Yes |
Construction | Overall Shield & Drain |
Plenum | General Purpose |
Shield Type | Foil Shielded - Alum/Mylar |
Conductor Type | Stranded Conductor |
Jacketing Material | Pvc-Polyvinyl Chloride |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 30 in H, 12 in D, NEAM 4X, Hinged (HW-N4X302012CH)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 1A, 250V AC, Nonindicating (TR1R)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.13BK100)
- SUPERIOR ELECTRIC 2-Prong 15A-125V NEMA 1-15R Straight Electrical Female Receptacle (YGA015F)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- PACER GROUP Pacer Yellow 3/0 AWG Battery Cable, 25' (WUL3/0YL-25)
- SOUTHWIRE Southwire 13055955 UF-B Underground Feeder Cable, 12/2 AWG, 250 ft (13055955)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 100 Feet (22SS316L100)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA500)
- COLEMAN CABLE 500 Ft. 18/2 Thermostat Wire (553026607)
- General Cable Electrical Wire & Cable