Shop All Electrical Wire & Cable
General Cable
24-1P STR TNC PE OA FOIL SHD, PVC JKT GRY CM 75C UL2092, ROHS, 1000FT
Mfr # C2513
Zoro # G5783803
product price: $233.99
/ea
Sold in multiples of 25 for $5,849.75
Free Shipping & Returns
$5,849.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Gray (Slate)
- Insulation Material Pe-Polyethylene
- Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
- Material Tinned Copper
- Voltage Rating 300 Volts AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C2513
- Zoro # G5783803
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Pe-Polyethylene |
Material | Tinned Copper |
Voltage Rating | 300 Volts AC |
NEC Rating | DUAL LISTED CL2 & CM |
Conductor Type | Stranded Conductor |
Plenum | General Purpose |
Shield Type | Foil Shielded - Alum/Mylar |
Jacketing Material | Pvc-Polyvinyl Chloride |
Screen/Shield | Yes |
Spec Nbr Ul Style | UL STYLE, 2092 |
Construction | Overall Shield & Drain |
Temperature Rating | 75 Degrees Centigrade |
Conductor Count | 1 Pair |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-CLR-LG)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14E2)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 10A, 125V AC, Non-Indicating (BP/GMA-10A)
- RACO Cable Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Partition (2709-9)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-04-100)
- REMINGTON INDUSTRIES 18 AWG Gauge Primary Wire Kit, Stranded Hook Up Wire, 25 ft Length Each, 0.0403" Diameter, 60 Volts (18STRGPTKIT)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length, 10 Colors, 0.0201" Diameter, PTFE, 600 Volts (24STRPTFEKIT10COLOR)
- CAROL 22 AWG 10 Conductor Stranded Multi-Conductor Cable GY (E2010S.41.10)
- CHAINFLEX 1 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-500-01-1)
- General Cable Electrical Wire & Cable