Shop All Electrical Wire & Cable
General Cable
24-10C STR TNC SRPVC FOIL SHD, PVC JKT CM 75C 300V AWM 80C, 1000FT
Mfr # C0745A.41.10
Zoro # G1160276
Sold in multiples of 25 for $18,074.75
Free Shipping & Returns
$18,074.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Color Code Gray (Slate)
- Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
- Conductor Count 10 Conductors
- Temperature Rating 80 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C0745A.41.10
- Zoro # G1160276
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 24 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Color Code | Gray (Slate) |
Conductor Count | 10 Conductors |
Temperature Rating | 80 Degrees Centigrade |
Shield Type | Foil Shielded - Alum/Mylar |
Material | Tinned Copper |
Spec Nbr Ul Style | UL STYLE, 2464 |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Type | Stranded Conductor |
Plenum | General Purpose |
NEC Rating | UL LISTED ART 800 RISER |
Voltage Rating | 300 Volts AC |
Screen/Shield | Yes |
Construction | Overall Shield & Drain |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 30A, 250VAC, Non-Indicating, 5 PK (GAB30)
- ANDERSON POWER PRODUCTS Powerpole Contact, #2 ga., 120A, PK10 (123144-010)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 25A, 3-Pole, Disconnect Switch, Black/Grey, Front-Mount, Lockout (ML1-025-AB2)
- QUICKCABLE Nylon, Cable Ties, 24", 175lb., PK50 (502131-050)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- ANCOR Yellow 14 AWG Primary Wire - 100' (105010)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (3045300154)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3617)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, Gray, 250 ft Length (20UL3173STRGRA250)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLU500)
- General Cable Electrical Wire & Cable