Shop All Electrical Wire & Cable
General Cable
23-4P UTP-CMR SOL BC CAT6, PO/PVC YELLOW JACKET BOXES, 1000FT
Mfr # 7133902
Zoro # G1037575
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Yellow
- Shielded U/Utp - Unshielded Twisted Pair
- Standards RISER
- Gauge 23 AWG (AMERICAN WIRE GAUGE)
- Type Data
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # 7133902
- Zoro # G1037575
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Jacket Color | Yellow |
Shielded | U/Utp - Unshielded Twisted Pair |
Standards | RISER |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Type | Data |
Conductor Count | 4 Pair |
Conductor Type | Solid |
Category/Level | CATEGORY 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS UPS System, 208 VA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP1935-5PG01)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 2500 Ohms (9001K2106)
- GE Thermal Unit, 4.94 to 5.37A (CR123C526A)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH18-8R/LX)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- ROADPRO All Purpose Electrical Wire, 16ga., 25ft. (RP1625)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-6012)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, White, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRWHI1000)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 5.0 Lbs, 631' Length, 0.0520" Diameter, Red (16SNS)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 23 AWG, 1.0 lb, 625' Length, 0.0249" Diameter, Red (23HNSP)
- General Cable Electrical Wire & Cable