Shop All Electrical Wire & Cable
General Cable
23-4P UTP-CMR SOL BC CAT6, PO/PVC WHITE JACKET BOXES, 1000FT
Mfr # 7133801
Zoro # G1098886
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color White
- Standards RISER
- Shielded U/Utp - Unshielded Twisted Pair
- Type Data
- Gauge 23 AWG (AMERICAN WIRE GAUGE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # 7133801
- Zoro # G1098886
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Jacket Color | White |
Standards | RISER |
Shielded | U/Utp - Unshielded Twisted Pair |
Type | Data |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Category/Level | CATEGORY 6 |
Conductor Type | Solid |
Conductor Count | 4 Pair |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Heavy Duty Extension Cord Reel, 13Amp (LIN91030)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 2 (EYSEF200AL)
- KEYENCE DIGITAL 12-24V-DC PRESSURE SENSOR (AP-31KP)
- CRYDOM Fingerproof Relay Cover (KS300)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C2535A)
- ANCOR Yellow 14 AWG Primary Wire - 100' (105010)
- SWE-TECH 3C Plenum Security Cable, White, 16/2 16 AWG 2 Conductor, Stranded, CMP, Spool, 1000 foot (FWT11K6-02912MH)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 20 AWG, 10 lb, 315Ft Length, 00351 Dia, Nat (20H240P)
- SOUTHWIRE 500 Ft. 10 AWG Solid Green THHN Electrical Wire (11599857)
- General Cable Electrical Wire & Cable