Shop All Electrical Wire & Cable
General Cable
23-4P UTP-CMR SOL BC CAT6, PO/PVC BLUE JACKET BOXES, GENSPEED 6, 1000FT
Mfr # 7133800
Zoro # G1109736
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Blue
- Standards RISER
- Shielded U/Utp - Unshielded Twisted Pair
- Conductor Type Solid
- Type Data
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # 7133800
- Zoro # G1109736
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Jacket Color | Blue |
Standards | RISER |
Shielded | U/Utp - Unshielded Twisted Pair |
Conductor Type | Solid |
Type | Data |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Category/Level | CATEGORY 6 |
Conductor Count | 4 Pair |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 14" L Miniature Cable Tie NAT PK 1000 (TY234M)
- LEGRAND Cover, Ivory, Steel, 6000 Series, Covers (V6000C)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS18BLK)
- INTERMATIC Trippers, T7400, T7800, T501000 Tmrs, PK7 (156T2548A)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- CHAINFLEX Shielded Continuous Flex Data Cable 2 pr Conductor GY (CF211-05-02-02-100)
- REMINGTON INDUSTRIES 16 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0508" Dia, UL1426, 60V (16STRUL1426KIT10COLOR100)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0056 Diameter, Gray, 1000 ft Length (24UL1007TPCGRA1000)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 20 AWG, PTFE Insulated, 600V, Blue, Sold by the FT (J1161-6)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0067 Diameter, Black, 250 ft Length (20UL1007TPCBLA250)
- General Cable Electrical Wire & Cable