Shop All Electrical Wire & Cable
General Cable
23-4P UTP-CMP SOL BC CAT6, FEP/FRPVC BLUE JACKET BOXES, 1000FT
Mfr # 7131900
Zoro # G1073826
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Blue
- Standards PLENUM
- Shielded U/Utp - Unshielded Twisted Pair
- Conductor Count 4 Pair
- Gauge 23 AWG (AMERICAN WIRE GAUGE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # 7131900
- Zoro # G1073826
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Jacket Color | Blue |
Standards | PLENUM |
Shielded | U/Utp - Unshielded Twisted Pair |
Conductor Count | 4 Pair |
Gauge | 23 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | Solid |
Category/Level | CATEGORY 6 |
Type | Data |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1026)
- AC WORKS 30 Amp 3-Prong RV Travel Trailer NEMA TT-30P DIY Assembly Replacement Plug (ASTT30P)
- ZORO SELECT Channel Beam C-Clamp, 1/2 In, Black (V620 1/2WB)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD77-10-D)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- SOUTHWIRE Mc Cable 12/2 Awg 250' (61023101)
- SOUTHWIRE 1000'122 WG NMB Cable, 1000PK (28828201)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 8 oz, 100' Length, 0.0428" Diameter, 200°C, Natural (18H200P.5)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827422)
- CAROL 22 AWG 2 Conductor Stranded Multi-Conductor Cable NAT (E3002S.41.86)
- General Cable Electrical Wire & Cable