Shop All Electrical Wire & Cable
General Cable
22 AWG Stranded Hookup Wire 300V 1000 ft. BK
Mfr # C2016A.21.01
Zoro # G5201533
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Length 1,000 ft
- Wire Color Black
- Voltage 300 V
- Temp. Range -4 Degrees to 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C2016A.21.01
- Zoro # G5201533
- UPC # 079407053353
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.06 in |
Spool Length | 1000 ft. |
Length (Straight Wireway) | 1,000 ft |
Details
Item | Hookup Wire |
Wire Color | Black |
Voltage | 300 V |
Temp. Range | -4 Degrees to 221 Degrees F |
Stranded / Solid | Stranded |
Insulation Material | PVC |
Standards | UL Style 1007 - 80 Degrees C, 300V; UL Style 1569 - 105 Degrees C, 300V; CSA TR-64 - 90 Degrees C, 300V; RoHS Compliant Directive 2002/95/EC; Designed to meet UL VW-1 Vertical Wire Flame Test |
Wire Type | UL 1007, UL 1569, CSA TR-64 |
Stranding | 7 x 30 |
Temp. Rating | -4 Degrees to 221 Degrees F |
Conductor Design | Stranded |
Trade Designation | CSA TR-64, UL 1007, UL 1569 |
Description
Hookup Wire, Wire Size 22 AWG, Length 1,000 ft, Trade Designation CSA TR-64, UL 1007, UL 1569, Wire Color Black, Nominal Outside Dia. 0.06 in, Voltage 300 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating -4 Degrees to 221 Degrees F, Stranding 7 x 30, Standards UL Style 1007 - 80 Degrees C, 300V; UL Style 1569 - 105 Degrees C, 300V; CSA TR-64 - 90 Degrees C, 300V; RoHS Compliant Directive 2002/95/EC; Designed to meet UL VW-1 Vertical Wire Flame Test
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Socket, Finger Safe, Octal, 8 Pin, 10A (PF083A-E)
- RACO Compression Connector, 1-29/32" L, Steel (2914)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLB-5)
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BC40-1AA0)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- PACER GROUP Pacer White 8 AWG Primary Wire, 100' (WUL8WH-100)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 18 AWG, 100' Length, 0.0400" Diameter, Silver (18N80100)
- CAROL 12 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02726.85.01)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 18 AWG, 5 lb, 995Ft Length, 00437 Dia, Nat (18H240)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire with Dispenser 50 ft. BL (WD-30-B)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 4 oz, 200' Length, 0.0221" Diameter, Red (24SNSP.25)
- General Cable Electrical Wire & Cable