Shop All Electrical Wire & Cable
General Cable
22-8C STR TNC SRPVC FOIL SHD, CMR UL2464 80C 300V AWM, 1000FT
Mfr # C0764A.41.10
Zoro # G1164248
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Gray (Slate)
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Material Tinned Copper
- Temperature Rating 80 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C0764A.41.10
- Zoro # G1164248
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Material | Tinned Copper |
Temperature Rating | 80 Degrees Centigrade |
Spec Nbr Ul Style | UL STYLE, 2464 |
Plenum | Riser |
Shield Type | Foil Shielded - Alum/Mylar |
Jacketing Material | Pvc-Polyvinyl Chloride |
Screen/Shield | Yes |
Conductor Type | Stranded Conductor |
Construction | Overall Shield & Drain |
NEC Rating | UL LISTED ART 800 RISER |
Conductor Count | 8 Conductors |
Voltage Rating | 300 Volts AC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO 50 ft. Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage (443P48)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 25 AWG, 5.0 lb, 4961' Length, 0.0199" Diameter, Red (25HNS)
- MERSEN Fuse, GDL Series, Time Delay, 15A, 125V AC, 10kA at 125V AC, 5 PK (GDL15)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T50D3)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-07-100)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0201 Diameter, PTFE, 600 Volts (24PTFESTRYEL25)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRBLU1000)
- JUSTRITE Insulated Bonding/Grounding Wires 10' L (DRM492)
- ANCOR Green 8 AWG Tinned Copper Wire - 50' (111305)
- General Cable Electrical Wire & Cable