Shop All Electrical Wire & Cable
General Cable
22-7C STR TNC SRPVC PVC JKT, CM 80C 300V, 1000FT
Mfr # C4088A.41.10
Zoro # G1164738
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Color Code Gray (Slate)
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Material Tinned Copper
- Spec Nbr Ul Style UL STYLE, 2464
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C4088A.41.10
- Zoro # G1164738
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Color Code | Gray (Slate) |
Material | Tinned Copper |
Spec Nbr Ul Style | UL STYLE, 2464 |
Temperature Rating | 80 Degrees Centigrade |
Conductor Type | Stranded Conductor |
Conductor Count | 7 Conductors |
NEC Rating | UL LISTED ART 800 |
Plenum | General Purpose |
Screen/Shield | No |
Jacketing Material | Pvc-Polyvinyl Chloride |
Voltage Rating | 300 Volts AC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, Multi-Angle, Nylon (4732)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308)
- ZORO SELECT Strut Channel, 3 ft. L, Pre-Galvanzd Steel (FS-200SS PG 36.00)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3679)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2034S.30.10)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF140US-07-07)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 25 ft) (14TCW25)
- ANCOR Black 14 AWG Primary Wire - 100' (104010)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300171)
- General Cable Electrical Wire & Cable