Shop All Electrical Wire & Cable
General Cable
22-6C STR TNC SRPVC PVC JKT, CM 80C 300V, 1000FT
Mfr # C4066A.41.10
Zoro # G1144264
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Gray (Slate)
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Plenum General Purpose
- Conductor Count 6 Conductors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C4066A.41.10
- Zoro # G1144264
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Plenum | General Purpose |
Conductor Count | 6 Conductors |
Screen/Shield | No |
Voltage Rating | 300 Volts AC |
Jacketing Material | Pvc-Polyvinyl Chloride |
Temperature Rating | 80 Degrees Centigrade |
Spec Nbr Ul Style | UL STYLE, 2464 |
Conductor Type | Stranded Conductor |
NEC Rating | UL LISTED ART 800 |
Material | Tinned Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Steel, - (MP1S)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD2X4WPW6)
- VAST Safety End Cap, 3-1/4"X1-5/8", Grey, PK10 (V801NEOCPGY-10)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNT2-HGW)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-12-1)
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3639)
- COLEMAN CABLE 500 Ft. 18/2 Thermostat Wire (553026607)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil, Length: 50 ft (63950032)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04)
- General Cable Electrical Wire & Cable