Shop All Electrical Wire & Cable
General Cable
22-6C STR TNC SRPVC FOIL SHD, PVC JKT CM 75C 300V AWM 80C, 1000FT
Mfr # C0763A.41.10
Zoro # G1156444
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Voltage Rating 300 Volts AC
- Screen/Shield Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C0763A.41.10
- Zoro # G1156444
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Voltage Rating | 300 Volts AC |
Screen/Shield | Yes |
Construction | Overall Shield & Drain |
Material | Tinned Copper |
Temperature Rating | 75 Degrees Centigrade |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Type | Stranded Conductor |
Plenum | General Purpose |
Spec Nbr Ul Style | UL STYLE, 2464 |
Shield Type | Foil Shielded - Alum/Mylar |
NEC Rating | UL LISTED ART 800 RISER |
Conductor Count | 6 Conductors |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-ID)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Max. Time Setting - Timer: 3 min (1EGD3)
- LEGRAND Assembly Tool, Male Type, Yellow, Steel (PS16CLM)
- RACO Set Screw Coupling, 3-45/64" L, 2" Conduit (2028)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- JUSTRITE Insulated Bonding/Grounding Wires 3' L (DRM498)
- PACER GROUP Pacer 14/2 AWG Duplex Wire, Red/Black, Sold By The Foot (W14/2DC-FT)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLA500)
- PACER GROUP Pacer 12/2 AWG Duplex Cable, Red/Black, 100' (W12/2DC-100)
- CAROL 6 AWG 5 Conductor Portable Cord 600V 25 ft. BK (16075)
- General Cable Electrical Wire & Cable