Shop All Electrical Wire & Cable
General Cable
22-5C STR TNC SRPVC, PVC JKT GRY, CM 80C 300V ROHS, 1000FT
Mfr # C4064A.41.10
Zoro # G1163995
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Jacketing Material Pvc-Polyvinyl Chloride
- Temperature Rating 80 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C4064A.41.10
- Zoro # G1163995
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Jacketing Material | Pvc-Polyvinyl Chloride |
Temperature Rating | 80 Degrees Centigrade |
Plenum | General Purpose |
Conductor Type | Stranded Conductor |
NEC Rating | UL LISTED ART 800 |
Screen/Shield | No |
Material | Tinned Copper |
Spec Nbr Ul Style | UL STYLE, 2464 |
Conductor Count | 5 Conductors |
Voltage Rating | 300 Volts AC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Type C Cover Wiring Duct, Gray, 6ft (C4LG6)
- GE Thermal Unit, 27.00 to 35.60A (CR123C330B)
- W BOX 625VA/390W/8 OUT UPS W/BA (0E-625V8LCD2)
- LEVITON ANGLE GROUND PLUG 15A WH (020-515AN-00W)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- AIPHONE 18 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87180210C)
- K-TOOL INTERNATIONAL Natural Wire Tie, 50 Lb Tensile 100/Pk, 14" (KTI76140)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRBLA250)
- CAROL 22 AWG 12 Conductor Stranded Multi-Conductor Cable GY (E2012S.30.10)
- HILLMAN 100' 24Ga Galv Wire (123132)
- General Cable Electrical Wire & Cable