Shop All Electrical Wire & Cable
General Cable
22-4C STR TNC SRPVC FOIL SHD, PVC JKT CM 75C 300V AWM 80C, 1000FT
Mfr # C0762A.41.10
Zoro # G1157266
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Color Code Gray (Slate)
- Jacketing Material Pvc-Polyvinyl Chloride
- Temperature Rating 75 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C0762A.41.10
- Zoro # G1157266
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Color Code | Gray (Slate) |
Jacketing Material | Pvc-Polyvinyl Chloride |
Temperature Rating | 75 Degrees Centigrade |
NEC Rating | UL LISTED ART 800 RISER |
Screen/Shield | Yes |
Construction | Overall Shield & Drain |
Conductor Count | 4 Conductors |
Conductor Type | Stranded Conductor |
Shield Type | Foil Shielded - Alum/Mylar |
Material | Tinned Copper |
Voltage Rating | 300 Volts AC |
Plenum | General Purpose |
Spec Nbr Ul Style | UL STYLE, 2464 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (5JED9)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (P6-38R-E)
- PANDUIT Cable Tie, 15.1", Nylon, Gray, PK1000 (BT4S-M5)
- MOXA Entry-Level Indust. Media Converter, Multi Mode, St, -10 To 60°C (IMC-21-M-ST)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDYEL500)
- SOUTHWIRE Southwire 12/2NM-WGX250 Type NM-B Sheathed Cable, 12 AWG, 250 ft L, Yellow Nylon Sheath (12/2NM-WGX250)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDYEL25)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-6007)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYH7)
- General Cable Electrical Wire & Cable