Shop All Electrical Wire & Cable
General Cable
22-4C STR TNC PVC PVC JKT, 300V 80C UL2464 NEC CL2, 1000FT
Mfr # C4063A.41.10
Zoro # G1162105
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Pvc-Polyvinyl Chloride
- Color Code Gray (Slate)
- Conductor Type Stranded Conductor
- Temperature Rating 80 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C4063A.41.10
- Zoro # G1162105
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Color Code | Gray (Slate) |
Conductor Type | Stranded Conductor |
Temperature Rating | 80 Degrees Centigrade |
Jacketing Material | Pvc-Polyvinyl Chloride |
Plenum | General Purpose |
Screen/Shield | No |
Spec Nbr Ul Style | UL STYLE, 2464 |
Material | Tinned Copper |
Voltage Rating | 300 Volts AC |
Conductor Count | 4 Conductors |
NEC Rating | UL LISTED ART 725 CLASS 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490-10)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 2.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2-1/2)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A (LC1D183BL)
- KILLARK Conduit Outlet Body, 2 In. (OLB-6)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- SOUTHWIRE 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Topcoat, PVC, Dark blue, Sold by the FT (F181171214)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3689)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3630)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRWHI)
- CAROL 16 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02765.35T.01)
- General Cable Electrical Wire & Cable