Shop All Electrical Wire & Cable
General Cable
22-4C STR TNC PE FOIL SHD, PVC JKT CM 75C 300V, 1000FT
Mfr # C2523A.41.10
Zoro # G1160784
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Pe-Polyethylene
- Color Code Gray (Slate)
- Construction Overall Shield & Drain
- Screen/Shield Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C2523A.41.10
- Zoro # G1160784
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pe-Polyethylene |
Color Code | Gray (Slate) |
Construction | Overall Shield & Drain |
Screen/Shield | Yes |
Jacketing Material | Pvc-Polyvinyl Chloride |
Voltage Rating | 300 Volts AC |
Shield Type | Foil Shielded - Alum/Mylar |
NEC Rating | DUAL LISTED CL2 & CM |
Material | Tinned Copper |
Plenum | General Purpose |
Conductor Type | Stranded Conductor |
Temperature Rating | 75 Degrees Centigrade |
Conductor Count | 4 Conductors |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec. (9050JCK21V20)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Motor Run, Black (9001KN236)
- EATON Proximity Sensor, PNP, NO, 4 pin Micro (E57G-12SPN4-Q)
- OK INDUSTRIES Manual Wire Wrap/Unwrap Tool, 22-24 AWG (HW-UW-224)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- ANCOR Yellow 14 AWG Primary Wire - 100' (105010)
- GALLAGHER Poly Wire Gry 1320'+300' (G620300)
- ZORO SELECT 18 AWG 6 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3702)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-40-04)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length, 10 Colors, 0.0508" Diameter, PTFE, 600 Volts (16STRPTFEKIT10COLOR)
- General Cable Electrical Wire & Cable