Shop All Electrical Wire & Cable
General Cable
22-4C STR BC SRPVC PVC JKT, GRY CMR 75C 300V, ROHS, 1000FT
Mfr # E1004S
Zoro # G5759845
product price: $134.99
/ea
Sold in multiples of 25 for $3,374.75
Free Shipping & Returns
$3,374.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bare Copper
- Color Code Gray (Slate)
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Conductor Type Stranded Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # E1004S
- Zoro # G5759845
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Material | Bare Copper |
Color Code | Gray (Slate) |
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Conductor Type | Stranded Conductor |
Temperature Rating | 75 Degrees Centigrade |
Voltage Rating | 300 Volts AC |
Conductor Count | 4 Conductors |
Jacketing Material | Pvc-Polyvinyl Chloride |
Screen/Shield | No |
Plenum | Riser |
NEC Rating | UL LISTED ART 800 RISER |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 15A, 14/3 (E3605)
- PANDUIT Nylon Rivet, PK1000 (NR1-M)
- LUTRON Lighting Dimmer, Rocker/Slide, Almond (SCL-153P-AL)
- NEXTGEN 3-Outlet Power Adapter; Orange (NE450873)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- CAROL 16 AWG 2 Conductor Portable Cord 300V 250 ft. YL (02604.35T.05)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 18 AWG, 2.5 Lbs, 497' Length, 0.0431" Diameter, Red (18HNS2.5)
- CERRO WIRE & CABLE CO. 14/2 UF W/GR CABLE 50FT (13054222)
- ANCOR Purple 14 AWG Tinned Copper Wire - 18' (184703)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-40-04-25)
- General Cable Electrical Wire & Cable