Shop All Electrical Wire & Cable
General Cable
22-4C STR BC SRPVC FOIL SHD, PVC JKT GRY CMR 75C 300V, ROHS, 1000FT
Mfr # E2004S.41.10
Zoro # G1145856
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Material Bare Copper
- Temperature Rating 75 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # E2004S.41.10
- Zoro # G1145856
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Material | Bare Copper |
Temperature Rating | 75 Degrees Centigrade |
Construction | Overall Shield & Drain |
Conductor Type | Stranded Conductor |
NEC Rating | UL LISTED ART 800 RISER |
Jacketing Material | Pvc-Polyvinyl Chloride |
Plenum | Riser |
Voltage Rating | 300 Volts AC |
Shield Type | Foil Shielded - Alum/Mylar |
Screen/Shield | Yes |
Conductor Count | 4 Conductors |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 16A, 1 Pole, 277/480V AC, B Curve (FAZ-B16/1-SP)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-6011)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Power On (ZBY2326)
- PANDUIT Ld3 Low Voltage End Cap Fitting (20 Pack), 20PK (ECF3WH-E)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- SWE-TECH 3C Shielded Plenum Security Cable, White, 22/6 22 AWG 6 Conductor, Stranded, CMP, Pullbox, 500 foot (FWT11K4-56912SF)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 10 Lbs, 50030' Length, 0.0087" Diameter, Red (32SNS10)
- ROMEX 1000 Ft. 12/2 Solid Yellow NMW/G Electrical Wire (28828201)
- ANCOR Tan 14 AWG Tinned Copper Wire - 100' (103810)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 20 AWG, 10 lb, 315Ft Length, 00351 Dia, Nat (20H240P)
- General Cable Electrical Wire & Cable