Shop All Electrical Wire & Cable
General Cable
22-3P STR TNC PP/PVC IND, FOIL SHD 60C 30V UL2493 NEC, 1000FT
Mfr # C6040A.41.10
Zoro # G1144027
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Gray (Slate)
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Pp-Polypropylene
- Conductor Count 3 Pairs
- Construction Indivl/Foil Side & Drain Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C6040A.41.10
- Zoro # G1144027
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Pp-Polypropylene |
Conductor Count | 3 Pairs |
Construction | Indivl/Foil Side & Drain Out |
Screen/Shield | Yes |
Temperature Rating | 60 Degrees Centigrade |
Voltage Rating | 30 Volts AC |
Shield Type | Foil Shielded - Alum/Mylar |
Plenum | General Purpose |
Material | Tinned Copper |
NEC Rating | UL LISTED ART 725 CLASS 2 |
Spec Nbr Ul Style | UL STYLE, 2919 |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Type | Stranded Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Gray Blanking Plug, 22mm, Gray (M22-B)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- SIEMENS Miniature Circuit Breaker, BQ Series 60A, 3 Pole, 240V AC (BQ3B060)
- ABB 1-1/2" Pvc Box Adapter (E996HR)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- ROMEX 350 Ft. 10/2 Solid Orange NMW/G Electrical Wire (28829072)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0051 Diameter, Green, 500 ft Length (22UL1061STRGRE500)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Length, Red, 0.0641" Diameter, UL1426, 60 Volts (14STRREDUL142625)
- CHAINFLEX Measuring System Cable, 50 V, 0.45 in dia. (CFROBOT4-006)
- ANCOR Orange 16 AWG Tinned Copper Wire - 100' (102510)
- General Cable Electrical Wire & Cable