Shop All Electrical Wire & Cable
General Cable
22-3C STR TNC SRPVC FOIL SHD, PVC JKT CM 75C 300V AWM 80C, 1000FT
Mfr # C0761A.41.10
Zoro # G1162647
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Color Code Gray (Slate)
- Screen/Shield Yes
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C0761A.41.10
- Zoro # G1162647
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Color Code | Gray (Slate) |
Screen/Shield | Yes |
Material | Tinned Copper |
Jacketing Material | Pvc-Polyvinyl Chloride |
Construction | Overall Shield & Drain |
Shield Type | Foil Shielded - Alum/Mylar |
Voltage Rating | 300 Volts AC |
NEC Rating | UL LISTED ART 800 RISER |
Conductor Count | 3 Conductors |
Temperature Rating | 75 Degrees Centigrade |
Plenum | General Purpose |
Spec Nbr Ul Style | UL STYLE, 2464 |
Conductor Type | Stranded Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pushbutton Enclosure, 2.83 in W, Plastic (M22-IY1-PG)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Clear (HS3-050-25-CL)
- DINSPACE Snap Patch Panelw/3 Mm Lc/Lc (SNAP-12LC-MM)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- CAROL 22 AWG 6 Conductor Stranded Multi-Paired Cable 100 ft. GY (C6040A)
- KH INDUSTRIES 16 AWG 16 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/16-25FT)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-2017)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 100 ft. BK (3045300355)
- CAROL 14 AWG 4 Conductor Portable Cord 300V 250 ft. YL (02609.15T.05)
- General Cable Electrical Wire & Cable