Shop All Electrical Wire & Cable
General Cable
22-3C STR TNC PE FOIL SHD, PVC JKT CM 75C 300V, ROHS UL2093, 1000FT
Mfr # C2526A.41.10
Zoro # G1156645
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Gray (Slate)
- Insulation Material Pe-Polyethylene
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- NEC Rating DUAL LISTED CL2 & CM
- Construction Overall Shield & Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C2526A.41.10
- Zoro # G1156645
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Pe-Polyethylene |
NEC Rating | DUAL LISTED CL2 & CM |
Construction | Overall Shield & Drain |
Spec Nbr Ul Style | UL STYLE, 2093 |
Conductor Count | 3 Conductors |
Temperature Rating | 75 Degrees Centigrade |
Voltage Rating | 300 Volts AC |
Material | Tinned Copper |
Screen/Shield | Yes |
Jacketing Material | Pvc-Polyvinyl Chloride |
Conductor Type | Stranded Conductor |
Plenum | General Purpose |
Shield Type | Foil Shielded - Alum/Mylar |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Timer, Max18 Hrs, 24-277V, 7.25A, Wall Sw, WH (SS20)
- GROTE LED Flasher, 12 Volt, 20 Amp (44090)
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Galvanized Steel, Duplex Receptacle (10002)
- ITT CANNON KPT 6C 620 PIN PLUG (KPT06F106P)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- CAROL 20 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C2525A)
- CAROL 16 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02722)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Black, 1000 ft Length (16UL1061STRBLA1000)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3650)
- JUSTRITE Insulated Bonding/Grounding Wires 3' L (DRM498)
- General Cable Electrical Wire & Cable