Shop All Electrical Wire & Cable
General Cable
22-2P STR TNC PVC FOIL SHD, PVC JKT CM 80C 300V, ROHS, 1000FT
Mfr # C0721A.41.10
Zoro # G1158483
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Color Code Gray (Slate)
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Screen/Shield Yes
- Shield Type Foil Shielded - Alum/Mylar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C0721A.41.10
- Zoro # G1158483
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Color Code | Gray (Slate) |
Screen/Shield | Yes |
Shield Type | Foil Shielded - Alum/Mylar |
Material | Tinned Copper |
Plenum | General Purpose |
Voltage Rating | 300 Volts AC |
Temperature Rating | 80 Degrees Centigrade |
Conductor Type | Stranded Conductor |
Spec Nbr Ul Style | UL STYLE, 2464 |
Conductor Count | 2 Pairs |
Construction | Overall Shield & Drain |
Jacketing Material | Pvc-Polyvinyl Chloride |
NEC Rating | UL LISTED ART 800 RISER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK20 (ICF3WH-E)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS72)
- ZORO SELECT Strut Chan, 10 ft. L, Half Slottd, 14 Gauge (FS-500SS AL 120.00)
- SIMPSON STRONG-TIE 6X6 Zmax Blk T Strap (APT6)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04-100)
- CAROL 4 AWG 4 Conductor Portable Cord 600V 50 ft. BK (16084)
- COLEMAN CABLE Them/ Bell Unjac 20/2X500 Wire (552020507)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Blue, 1000 ft Length (20UL1061STRBLU1000)
- CAROL 16 AWG 2 Conductor Carolprene Portable Cord 300V 250 ft. BK (01312.35T.01)
- General Cable Electrical Wire & Cable