Shop All Electrical Wire & Cable
General Cable
22-2P STR TNC PP FOIL SHD, PVC JKT GRY 75C 300V, CM ROHS, 1000FT
Mfr # C1353A.41.10
Zoro # G1172072
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Color Code Gray (Slate)
- Insulation Material Pp-Polypropylene
- Shield Type Foil Shielded - Alum/Mylar
- Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C1353A.41.10
- Zoro # G1172072
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Color Code | Gray (Slate) |
Insulation Material | Pp-Polypropylene |
Shield Type | Foil Shielded - Alum/Mylar |
Material | Tinned Copper |
Jacketing Material | Pvc-Polyvinyl Chloride |
Spec Nbr Ul Style | UL STYLE, 2717 |
Temperature Rating | 75 Degrees Centigrade |
NEC Rating | UL LISTED ART 800 |
Conductor Count | 2 Pairs |
Construction | Indivl/Foil Side & Drain Out |
Screen/Shield | Yes |
Voltage Rating | 300 Volts AC |
Plenum | General Purpose |
Conductor Type | Stranded Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Plug Gfci 15Amp Yellow (14880002-6)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (37324)
- EATON Switch, Maint, On/None/Off, Screw (8004K25N1V2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAU20)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 27 AWG, 10 Lbs, 16010' Length, 0.0157" Diameter, Red (27SNS10)
- SOUTHWIRE 10 ft., 12/2 Solid CU MC Metal Clad Armorlite Modular Assembly Quick Cable Whip (56482201)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-25)
- ZORO SELECT 18 AWG 8 Conductor Portable Cord 600V 25 ft. BK (E3636)
- ZORO SELECT 16 AWG 5 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3706)
- General Cable Electrical Wire & Cable