Shop All Electrical Wire & Cable
General Cable
22-2C STR TNC SRPVC, PVC JKT GRY, CM 80C 300V, 1000FT
Mfr # C6348A.21.10
Zoro # G1171388
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Color Code Gray (Slate)
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Material Tinned Copper
- Jacketing Material Pvc-Polyvinyl Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Cable
- MFR # C6348A.21.10
- Zoro # G1171388
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Color Code | Gray (Slate) |
Material | Tinned Copper |
Jacketing Material | Pvc-Polyvinyl Chloride |
Temperature Rating | 80 Degrees Centigrade |
Conductor Count | 2 Conductors |
NEC Rating | UL LISTED ART 800 |
Spec Nbr Ul Style | UL STYLE, 2464 |
Conductor Type | Stranded Conductor |
Screen/Shield | No |
Voltage Rating | 300 Volts AC |
Plenum | General Purpose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3725)
- SQUARE D Fuse Clip, Class H, 600v (9999S2)
- RACO Compression Coupling, 1-1/4" Conduit Size (2835)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-7507)
- ANCOR White 6 AWG Tinned Copper Wire - 25' (112702)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3661)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 14 AWG, 2.5 Lbs, 197' Length, 0.0675" Diameter, Red (14HNS2.5)
- ZORO SELECT 16 AWG 8 Conductor Portable Cord 600V 50 ft. BK (E3658)
- General Cable Electrical Wire & Cable