Shop All Electrical Wire & Cable
General Cable
22-20C STR TNC SRPVC PVC JKT, GRY CM 80C 300V, EIA RS-232, 1000FT
Mfr # C4075A.41.10
Zoro # G1160626
Free Shipping & Returns
$1,333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Color Code Gray (Slate)
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Conductor Count 20 Conductors
- Spec Nbr Ul Style UL STYLE, 2464
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C4075A.41.10
- Zoro # G1160626
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Color Code | Gray (Slate) |
Conductor Count | 20 Conductors |
Spec Nbr Ul Style | UL STYLE, 2464 |
Material | Tinned Copper |
NEC Rating | UL LISTED ART 800 |
Jacketing Material | Pvc-Polyvinyl Chloride |
Plenum | General Purpose |
Temperature Rating | 80 Degrees Centigrade |
Screen/Shield | No |
Voltage Rating | 300 Volts AC |
Conductor Type | Stranded Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2A)
- HUBBELL 20A Watertight Locking Plug 4P 4W 120/208VAC (HBL26W09)
- TEST PRODUCTS INTL Coax Adapter, SMA Female (TPI-3009)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- REMINGTON INDUSTRIES 18 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.110in. Diameter, Yellow, 1000 ft Length (18UL3173STRYEL1000)
- PACER GROUP Pacer 12/2 AWG Safety Duplex Cable, Red/Yellow, Sold By The Foot (W12/2RYW-FT)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA250)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 19 AWG, 5.0 Lbs, 1265' Length, 0.0370" Diameter, Red (19SNS)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Black, 1000 ft Length (20UL1061STRBLA1000)
- General Cable Electrical Wire & Cable